Shop All Books
Edupress
Main Idea Practice Cards, Levels 5.0-6.5
Mfr # TCR63401
Zoro # G7556318
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 10-11 Years
- Recommended Grade Grade 5-6
- Material Paper
- Includes 54 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Multi |
Recommended Age | 10-11 Years |
Recommended Grade | Grade 5-6 |
Material | Paper |
Includes | 54 cards |
Description
Award-winning cards help students truly understand what they read! Each self-checking card features a leveled passage and a multiple-choice question. Ideal for test prep, individual, take-home and group work. Fifteen skills available in three reading levels. Includes 54 cards per set. Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel PENBLN77ADZ Energel Liquid Steel Tip Gel Pens; Black (PENBLN77ADZ)
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- ZORO SELECT Shipping Box, 12x12x10 in (55NM43)
- EDUPRESS Main Idea Practice Cards, Levels 2.0-3.5 (TCR63065)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Pete the Cat Activity Pad (62018)
- VESTIL 54" x 54" Portable Loading Platform (FTLP-5454)
- Edupress Books