Shop All Books
Edupress
Main Idea Practice Cards, Levels 2.0-3.5
Mfr # TCR63065
Zoro # G7552154
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 54 cards
- Recommended Grade Grade 2-3
- Color Multi
- Recommended Age 7-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Paper |
Includes | 54 cards |
Recommended Grade | Grade 2-3 |
Color | Multi |
Recommended Age | 7-8 Years |
Description
Award-winning cards help students truly understand what they read! Each self-checking card features a leveled passage and a multiple-choice question. Ideal for test prep, individual, take-home and group work. Fifteen skills available in three reading levels. 54 cards per set. Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs. Cards measure 3.5" x 5.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97010)
- BUSINESS SOURCE Bulldog Grip Clips No. 2 2.3" Width for Paper, PK36 (58501)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- EDUPRESS Pete the Cat Activity Pad (62018)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- TREND Trend T79755MP Ready Letters Alpha-Beads Letter Combo Pack Black Multiple Colors 4''h 216/Set (T79755MP)
- Edupress Books