Shop All Toys & Games
Edupress
Initial Consonants, Blends + Digraphs Flash Cards
Mfr # TCR62044
Zoro # G4109698
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material Cardstock
- Color Multi
- Includes 56 flashcards
- Recommended Grade Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR62044
- Zoro # G4109698
- UPC # 88231920441
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Material | Cardstock |
Color | Multi |
Includes | 56 flashcards |
Recommended Grade | Grade 1+ |
Description
Teach and review initial consonants, blends, and digraphs individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 56 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-924B-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP-924B-1000)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- TOY TIME Interlocking Foam Tile Play Mat with Letters | Nontoxic Multicolor Puzzle for Playrooms /Classrooms (730616JZK)
- MASTERVISION 36"x48" Glass Dry Erase Board (GL080101)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- TREND Zoom Math Card Game, Ages 9 and Up (T76304)
- Edupress Toys & Games