Shop All Books
Edupress
Inference Practice Cards, Levels 5.0-6.5
Mfr # TCR63400
Zoro # G7552425
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 54 cards
- Recommended Grade Grade 5-6
- Recommended Age 10-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Multi |
Material | Paper |
Includes | 54 cards |
Recommended Grade | Grade 5-6 |
Recommended Age | 10-11 Years |
Description
Students will truly understand what they read with the help of these easy-to-use reading comprehension cards! Your students will build critical reading skills by reading a paragraph then selecting the correct inference that can be made.
* Perfect for center activities, homework and filling down-time between lessons
* A great review for testing
* Answers on back of cards for easy self-checking
* Each pack has 52, 31⁄2 x 51⁄2" self-checking question cards and two instruction cards
* Perfect for center activities, homework and filling down-time between lessons
* A great review for testing
* Answers on back of cards for easy self-checking
* Each pack has 52, 31⁄2 x 51⁄2" self-checking question cards and two instruction cards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Radioactive III DOT Label, Class 7, Black, Red/White, Yellow, Pk100 (9UJF4)
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Blue, 500 Sheets PK (CP09BL-SS)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- RANDOM HOUSE Carry Along Book + CD, The Cat in the Hat (9780375834929)
- Edupress Books