Shop All Toys & Games
Edupress
Emotions Flash Cards
Mfr # TCR62056
Zoro # G4108094
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Cardstock
- Includes 56 flashcards
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62056
- Zoro # G4108094
- UPC # 88231920564
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Cardstock |
Includes | 56 flashcards |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Teach and review emotions individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 56 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Phano China Markers, White, PK24, 24PK (00092)
- DECKER TAPE PRODUCTS Label, DL1811, CAUTION KEEP FROM FREEZING, 3" X 4" (DL1811)
- QUARTET Magnetic Eraser, 2 in D, 1 3/8 in H (BFEB2)
- ZORO SELECT 12" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA8)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- EDUPRESS Sight Words in a Flash Learning System - Set 1, Beginning (62315)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- Edupress Toys & Games