Shop All Bulletin Board & Classroom Decorations
Edupress
Crayons Layered Border, 35 Feet/Pack, PK6
Mfr # TCR63269
Zoro # G7958064
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-8
- Includes 72 strips
- Recommended Age 4-13 Years
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR63269
- Zoro # G7958064
- UPC # 194629016853
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-8 |
Includes | 72 strips |
Recommended Age | 4-13 Years |
Color | Multi |
Material | Paper |
Description
Teachers can achieve a layered look without all the work! Adorn bulletin boards, walls, windows, and more with this border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Floating Glass Dry Erase Board, 36 x 24, White (3975U00-01)
- SHARPIE Blue Permanent Marker, Chisel Tip, 12 PK (38203)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- QUARTET 24"x36" Melamine Dry Erase Board (ET32EU)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- TREND ENTERPRISES Maple Leaves Mini Accents Variety Pack, 36 Pieces, PK6 (T10836)
- Edupress Bulletin Board & Classroom Decorations