Shop All Toys & Games
Edupress
Classwords Vocabulary Game, Grade 4
Mfr # TCR63752
Zoro # G7553895
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 200 cards, one-minute timer, directions and extension ideas
- Material Paper, Plastic
- Recommended Age 9-10 Years
- Color Multi
- Recommended Grade Grade 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63752
- Zoro # G7553895
- UPC # 765515037520
- Country of Origin China
- Category Toys & Games
Details
Includes | 200 cards, one-minute timer, directions and extension ideas |
Material | Paper, Plastic |
Recommended Age | 9-10 Years |
Color | Multi |
Recommended Grade | Grade 4 |
Description
Exciting "Password"-type card games help students build vocabulary skills!
* Similar to playing the game "Password," students give clues and guess vocabulary words
* Game builds critical thinking skills as students activate prior knowledge, use context clues, make inferences and draw on vocabulary
* Includes 200 cards, one-minute timer, directions and extension ideas
* Similar to playing the game "Password," students give clues and guess vocabulary words
* Game builds critical thinking skills as students activate prior knowledge, use context clues, make inferences and draw on vocabulary
* Includes 200 cards, one-minute timer, directions and extension ideas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 24" x 24" x 9", Kraft, 10/Bundle (24249)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2P0304)
- XSTAMPER Ink, Stamp, X/StamPurpler, Black (XST22112)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- EDUPRESS Classwords Vocabulary Game, Grade 3 (TCR63751)
- EDUPRESS Math Dash Game - Multiplication & Division (62349)
- EDUPRESS Pete the Cat® On-the-Go Games (TCR62074)
- EDUPRESS Spanish in a Flash™ Bingo, Set 1 (TCR62345)
- EDUPRESS Pete the Cat® Meow Match Game (TCR62075)
- EDUPRESS Pete the Cat® Purrfect Pairs Game: Word Families (TCR63532)
- LEARNING RESOURCES Pumping Heart Model (3535)
- Edupress Toys & Games