Shop All Bulletin Board & Classroom Decorations
Edupress
Classroom Clothesline Set
Mfr # TCR62449
Zoro # G9393134
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.3 in
- Color Multi
- Application Classroom, Display, Decoration
- Includes 2 x 50' Lengths of Strong Line in Red and Blue, 48 x Clothespins in Assorted Colors, 4 x Adhesive Wall Mounts
- Width 7.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62449
- Zoro # G9393134
- UPC # 765515024490
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 2.3 in |
Width | 7.7 in |
Length | 10.8 in |
Details
Color | Multi |
Application | Classroom, Display, Decoration |
Includes | 2 x 50' Lengths of Strong Line in Red and Blue, 48 x Clothespins in Assorted Colors, 4 x Adhesive Wall Mounts |
Item | Activity Kit |
Description
Running out of wall space? Need more room to display flash cards, art projects, student work, and announcements? Your solution is the Classroom Clothesline. Here's everything you need to create a clothesline in your classroom. You get 50 feet of strong vinyl-cloth line and 48 colorful plastic clothespins. Cut the line to the length you need then tie it to each of the two adhesive wall mounts included in the pack. Secure the mounts to the wall and you're done. No more struggling with ceiling tiles or sagging yarn.
Hang student pictures. Assign classroom helpers. Clip on word cards. Be creative with your classroom clothesline!
Hang student pictures. Assign classroom helpers. Clip on word cards. Be creative with your classroom clothesline!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Organizer Bin 9.8X6.8X2 (29096)
- 2000 PLUS Date Stamp, 6 Years (12731)
- ACCO 48"x120" Magnetic Porcelain Dry Erase Board, Gloss (PPA410)
- ZORO SELECT Heavy-Duty Boxes, 24" x 18" x 12", Kraft, 15/Bundle (22XM58)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- ASHLEY PRODUCTIONS Confetti Dry Erase Incentive Chart, PK6 (91042)
- TEACHER CREATED RESOURCES Confetti Bienvenidos (Spanish Welcome) Banner (5324)
- Edupress Bulletin Board & Classroom Decorations