Shop All Bulletin Board & Classroom Decorations
Edupress
Border World Continents, 35 Feet/Pack, PK6
Mfr # TCR63304
Zoro # G7959062
product price: $30.49
/pk 6, $5.08/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 72 strips
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63304
- Zoro # G7959062
- UPC # 194629016907
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 strips |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Paper |
Description
Adorn bulletin boards, walls, windows, and more with this border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 4", Kraft, 25/Bundle (55VH36)
- ASP Purchase Order Books (Stock), 7 1/2" X 11" - 3 Part, 1 Book (637)
- AIDATA Reference Organizer Panel Pack, 10 Display Panels (FDS001L-10)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- FADELESS Bulletin Board Art Paper, White Shiplap, 48" x 50ft, 1 Roll (0056795)
- Edupress Bulletin Board & Classroom Decorations