Shop All Bulletin Board & Classroom Decorations
Edupress
Books Spotlight Border, 35 Feet/Pack, PK6
Mfr # TCR60618
Zoro # G7962788
product price: $30.49
/pk 6, $5.08/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-13 Years
- Includes 72 strips
- Recommended Grade Grade PK-8
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR60618
- Zoro # G7962788
- UPC # 194629016938
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-13 Years |
Includes | 72 strips |
Recommended Grade | Grade PK-8 |
Color | Multi |
Material | Paper |
Description
Adorn bulletin boards, walls, windows, and more with this border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Color Diffusing Paper Feathers, 80 Count, PK3 (R24916)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35334)
- PARTNERS BRAND Heavy-Duty Telescoping Inner Boxes, 48" x 6" x 38", Kraft, 10/Bundle (T48638INHD)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- MAYLINE Medina Presentation Board, Mocha (MNPBLDC)
- Edupress Bulletin Board & Classroom Decorations