Shop All Bulletin Board & Classroom Decorations
Edupress
Book Parade Photo Border, 35 Feet/Pack, PK6
Mfr # TCR63289
Zoro # G7959997
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-8
- Includes 72 strips
- Color Multi
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR63289
- Zoro # G7959997
- UPC # 194629016877
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK-8 |
Includes | 72 strips |
Color | Multi |
Recommended Age | 4-13 Years |
Description
Adorn bulletin boards, walls, windows, and more with this border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 1/2" dia., Black (ZUSA287500-30)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- C-LINE PRODUCTS Expanding File 8-1/2 x 14", 21 Pocket, Black (58320)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- QUARTET Bulletin Board, Foam, 3'x2', Aluminum Frame (QRTB343A)
- Edupress Bulletin Board & Classroom Decorations