Shop All Bulletin Board & Classroom Decorations
Edupress
Black History Photo Border, 35 Feet/Pack, PK6
Mfr # TCR63215
Zoro # G7961144
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Paper
- Recommended Grade Grade PK+
- Includes 72 strips
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR63215
- Zoro # G7961144
- UPC # 194629016808
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4+ Years |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 72 strips |
Color | Multi |
Description
Adorn bulletin boards, walls, windows, and more with this border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Mail Drop Box, Black, Powder Coated, 1 Doors, Surface, Locking (6900B-10)
- SAFCO Bamboo Suggestion Box, Natural (4237NA)
- BSC PREFERRED 3 3/4 x 1-7/8'' Tyvek Shipping Tags - Pre-Wired, 1000PK (S-3835PW)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20CK)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- Edupress Bulletin Board & Classroom Decorations