Shop All Toys & Games
Edupress
Addition Flash Cards - All Facts 0-12
Mfr # TCR62027
Zoro # G4108112
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Cardstock
- Recommended Age 5+ Years
- Includes 170 flashcards
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR62027
- Zoro # G4108112
- UPC # 88231920274
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Cardstock |
Recommended Age | 5+ Years |
Includes | 170 flashcards |
Recommended Grade | Grade K+ |
Description
Teach and review addition facts individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 170 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Uni, Impact, Rt, Bk, PK12 (UBC65870DZ)
- GEM Clip, T-Pin, 1.5", PK100 (87T)
- UNI-BALL Pen, Ub, Visionelite, 0.5Mm, Bk (UBC69000)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes ST200B00 Rural Mailbox, 3175 cu-in Capacity, Galvanized Steel, Powder-Coated (ST200B00)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Fractions Flash Cards (TCR62053)
- EDUPRESS Pete the Cat Activity Pad (62018)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- Edupress Toys & Games