Shop All Toys & Games
Educational Insights
Wireless Eggspert Extra Student Buttons, Set of 6
Mfr # 7887
Zoro # G4110179
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic, Electronics
- Recommended Grade Grade K+
- Includes 6 student buttons
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 7887
- Zoro # G4110179
- UPC # 86002078872
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic, Electronics |
Recommended Grade | Grade K+ |
Includes | 6 student buttons |
Recommended Age | 5+ Years |
Description
This set allows six more students to join in and encourages team play in Eggspert's "Quiz Show" mode. Instead of relying on a team captain, two players per team can individually "buzz in" to answer for their team. Perfect for scholastic competitions and review. Wireless student buttons require 2 AAA batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 2200 ft. L (16P049)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- PRISMACOLOR Drawing Pencil, 4B, 2B, HB, 2H, PK4 (2502)
- SAMSONITE 15.6" Tectonic 2 Med. Backpack, Black (62364-1041)
- EDUCATIONAL INSIGHTS Design & Drill Shapes Workshop (4107)
- EDUCATIONAL INSIGHTS Geosafari® Day 'N' Night Ant Farm (5144)
- EDUCATIONAL INSIGHTS Design & Drill Riveting Workshop (4300)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS SpinZone® Magnetic Whiteboard Spinners, PK3 (1768)
- EDUCATIONAL INSIGHTS Number Bean Bags (3047)
- SPEC-CAST Spec Cast VMR 003 1-50 Vermeer BC 1000 Wood Chipper Model Tracks (VMR 003)
- Educational Insights Toys & Games