Shop All Toys & Games
Educational Insights
Wireless Eggspert 2.4gHz
Mfr # 7886
Zoro # G4112419
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes Wireless Eggspert, 6 wireless student buttons, wireless teacher remote, guide
- Material Plastic, Electronics
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 7886
- Zoro # G4112419
- UPC # 86002078865
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | Wireless Eggspert, 6 wireless student buttons, wireless teacher remote, guide |
Material | Plastic, Electronics |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Energize class review and add pizzazz to daily activities with Wireless Eggspert, the flashing, beeping, buzzing, interactive game system that can be used anywhere in the classroom. Eggspert's two fun game modes—Quiz Show and Wheel of Fortune—spice up math fact drills, spelling bees, and quiz games on any subject. Using the wireless Teacher Remote, the instructor can set Eggspert's lights in motion, choose players, select fun sound effects, and even adjust response times—whether at a desk or anywhere in the classroom. Because student response buttons are also wireless, students can buzz in from their desks—even at the back of the class. Includes wireless Eggspert, 6 wireless student buttons, wireless teacher remote, and guide. Wireless Eggspert requires 4 AA batteries (not included); wireless student buttons require 2 AAA batteries (not included); wireless teacher remote requires 3 AAA batteries (not included). Wireless Eggspert unit also works with an AC adapter (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- ZORO SELECT Corrugated Boxes, 23" x 23" x 23", Kraft, 10/Bundle (55VH76)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- EDUCATIONAL INSIGHTS AlphaMagnets® + MathMagnets®, 126 Pieces (1636)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Short Vowels (2940)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- EDUCATIONAL INSIGHTS Shelbys Snack Shack Game® (3408)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- Educational Insights Toys & Games