Shop All Toys & Games
Educational Insights
Uppercase AlphaMagnets, Multicolored, 42 Pieces, PK2
Mfr # 1630
Zoro # G4855219
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Magnet
- Recommended Age 3+ Years
- Color Assorted
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Insights
- MFR # 1630
- Zoro # G4855219
- UPC # 194629083671
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Magnet |
Recommended Age | 3+ Years |
Color | Assorted |
Includes | 84 pieces |
Recommended Grade | Grade PK+ |
Description
AlphaMagnets are shaped accurately with correct proportions, and are made with strong magnets for a 'sure stick.' Alphabet assortments come with more of the letters you need most (extra vowels a, e, i, o, u, and consonants b, l, m, r, s, and t), and include punctuation marks. (42 red, blue, green, yellow, orange and magenta pieces, 1.5" tall). Comes in a durable, stackable tub with brightly colored plastic lid for convenient self-storage. Sold as 2 sets of AlphaMagnets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Drum Unit, 30000 Yield (101R00555)
- SANFORD EXPO, WHITEBOARD CADDY SET, BROAD CHISEL TIP, ASSORTED COLORS, 4 Pieces (1785294)
- DIXON TICONDEROGA Phano China Markers, White, PK24, 24PK (00092)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 18", Kraft, 15/Bundle (11A805)
- EDUCATIONAL INSIGHTS Barnyard Bounce Game (1777)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS GeoSafari® Compass Binoculars, PK2 (5274)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- EDUCATIONAL INSIGHTS Teachable Touchables™ Texture Squares, 10 Pieces (3049)
- EDUCATIONAL INSIGHTS Fraction Pie Puzzles (8445)
- WOODLAND SCENICS Woodland Scenics WOO3503 2-3 in. Classic Trees Early Light (WOO3503)
- Educational Insights Toys & Games