Shop All Toys & Games
Educational Insights
SpinZone® Magnetic Whiteboard Spinners, PK3
Mfr # 1768
Zoro # G9410372
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White Board; White
- Features Magnetic
- Subject Learning, Fun
- Skill Learning Classroom, Drawing, Spin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1768
- Zoro # G9410372
- UPC # 86002017680
- Country of Origin China
- Category Toys & Games
Details
Item | SpinZone Magnetic Whiteboard Spinners |
Color | White Board; White |
Features | Magnetic |
Subject | Learning, Fun |
Skill Learning | Classroom, Drawing, Spin |
Description
Add a fun spin to your classroom activities! Use these three giant 11" spinners to turn your whiteboard into a custom game or activity for the whole class. Draw a circle, write in content, attach a spinner, and play! Patent pending.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- FELLOWES Spectra 95 Laminator, 9"x5mil Max (5738201)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- NOVAVISION Tamper-Evident Tape, 1In x 2In, PK250 (ZS48-08RWSN-250)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Blends and Digraphs (2942)
- EDUCATIONAL INSIGHTS BLURT? Word Game (2917)
- EDUCATIONAL INSIGHTS Design & Drill BrightWorks (4138)
- EDUCATIONAL INSIGHTS Shelbys Snack Shack Game® (3408)
- EDUCATIONAL INSIGHTS Educational Insights® GeoSafari® MicroPro™ 95-Piece Microscope Set (5301)
- EDUCATIONAL INSIGHTS Magnetic Letters & Numbers, 99 Pieces, PK2 (1780)
- MELISSA & DOUG Shape Sorting Cube Classic Toy (575)
- Educational Insights Toys & Games