Shop All Stamps and Ink Pads
Educational Insights
See and Stamp Lowercase Alphabet Transparent Stamps, 5/8in, PK2
Mfr # 1472
Zoro # G4852358
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Transparent Red
- Includes 52 stamps, 2 storage cases
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Insights
- MFR # 1472
- Zoro # G4852358
- UPC # 194629083657
- Country of Origin China
- Category Stamps and Ink Pads
Details
Material | Plastic |
Color | Transparent Red |
Includes | 52 stamps, 2 storage cases |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
Get creative in hands-on literacy activities with stamps. Each set features 26 lowercase stamps for letter recognition, spelling and word-building activities. Allows for perfect placement with transparent plastic. Helps children manipulate stamps with easy-grip handles. Includes durable plastic storage case. Stamps measure approximately 5/8" each. Grades PreK+. Sold as a pack of 2 complete sets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 19", Kraft, 20/Bundle (11A716)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, PK36 PK (2095449)
- EDUCATIONAL INSIGHTS Alphabet Stamp Letters, Lowercase, 30Pcs, Yellow PK (EII1471)
- EDUCATIONAL INSIGHTS See and Stamp Transparent Stamps , 5/8in. Uppercase Alphabet, 2PK (1473)
- EDUCATIONAL INSIGHTS Uppercase Alphabet Stamps, 5/8in (1470)
- XSTAMPER Date Stamp, Pre-Inked, Large, 1/4"x1", Blue (XST52113)
- ACCU-STAMP Pre-Inked Round Stamp, EMAILED, 5/8" dia, Blue (035655)
- SHACHIHATA INC. Xstamper® Pre-Inked Message Stamp, COMPLETED, 1-5/8" x 1/2", Blue/Red (2026)
- COSCO Cosco® Printer S 220 Self-Inking Date Stamp, 6-Year Date Band, 5/32" x 1-1/2", Plastic, Black (10129)
- Educational Insights Stamps and Ink Pads