Shop All Toys & Games
Educational Insights
Playfoam® Party Pack
Mfr # 1907
Zoro # G9419086
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.8 in
- Length 7.8 in
- Color Multi
- Features Completely Mess Free, Reusable, Totally Portable No-Stick Formula For Creativity On The Go, First Creative Experience For Young Kids, Non-Toxic
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1907
- Zoro # G9419086
- UPC # 86002019073
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Dimensions
Width | 7.8 in |
Length | 7.8 in |
Height | 7 in |
Details
Item | Skill Developmental Toy |
Color | Multi |
Features | Completely Mess Free, Reusable, Totally Portable No-Stick Formula For Creativity On The Go, First Creative Experience For Young Kids, Non-Toxic |
Subject | Learning |
Recommended Grade | PreK+ |
Recommended Age | 3+ |
Toy Type | Play Kit |
Skill Learning | Creativity |
Description
Preschoolers are free to express their creativity--plus no mess to clean up afterward! Just squish the Playfoam, shape it however you like, squash it back down, and start all over again. Playfoam never dries out so the creativity never ends--and the secret no-stick formula means you can take it anywhere for creative fun on the go. Includes 20 pods of non-toxic molding dough in 8 great colors. Easy to store and non-dry--perfect for party favors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T302320-S (T302) Claria Ink, Magenta (T302320-S)
- ZORO SELECT 10" x 8" Open Poly Bags, 3 mil, Clear, PK 1000 (5DHH3)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- CANON Cartridge 055 Standard Capacity Yellow Toner 2.1K YLD (3013C001)
- EDUCATIONAL INSIGHTS Frida’s Fruit Fiesta Game™ (3412)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- EDUCATIONAL INSIGHTS Number Bean Bags (3047)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- EDUCATIONAL INSIGHTS Wireless Eggspert Extra Student Buttons, Set of 6 (7887)
- EDUCATIONAL INSIGHTS Playfoam Combo, PK24 (1906)
- BAREFOOT BOOKS Busy Bear Count + Sort Game (9781782854302)
- Educational Insights Toys & Games