Shop All Toys & Games
Educational Insights
Playfoam Combo, PK24
Mfr # 1906
Zoro # G4857398
product price: $31.15
/pk 24, $1.30/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 3 - 8 packs of playfoam
- Material Playfoam
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1906
- Zoro # G4857398
- UPC # 194629083732
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 3 - 8 packs of playfoam |
Material | Playfoam |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Preschoolers are free to express their creativity—plus no mess to clean up afterward! Just squish the Playfoam®, shape it however you like, squash it back down, and start all over again. Made just for kids, Playfoam® never dries out so the creativity never ends—and the secret no-stick formula means you can take it anywhere for creative fun on the go. Sold as 3 packs.
Psst...They're Learning!
• Develops visual artistic talent
• Encourages creative play
• A great sensory learning tool
Cut to the Chase!
• Non-toxic molding dough
• Combo 8-pack
• Perfect for party favors
• Easy to store and non-dry
Psst...They're Learning!
• Develops visual artistic talent
• Encourages creative play
• A great sensory learning tool
Cut to the Chase!
• Non-toxic molding dough
• Combo 8-pack
• Perfect for party favors
• Easy to store and non-dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Envelope, Poly Zip Env, Ast Pk (PFX85292)
- DECKER TAPE PRODUCTS Label, DL1522, FRAGILE PLEASE DO NOT DOUBLE STACK, 2" X 3" (DL1522)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 20", Kraft, 20/Bundle (11A717)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Short Vowels (2940)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- EDUCATIONAL INSIGHTS SpinZone® Magnetic Whiteboard Spinners, PK3 (1768)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- EDUCATIONAL INSIGHTS Design & Drill® Robot (4127)
- EVEREST Everest 044KD-OG Signature Waist Pack - Standard - Orange (044KD-OG)
- Educational Insights Toys & Games