Shop All Toys & Games
Educational Insights
Phonics Dominoes: Blends and Digraphs
Mfr # 2942
Zoro # G9602258
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Depth 7.4 in
- Width 4.8 in
- Features Sturdy, Bright
- Includes Blends and Digraphs Phonics Dominoes, Activity Guide, Jar with Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 2942
- Zoro # G9602258
- UPC # 86002029423
- Country of Origin China
- Category Toys & Games
Dimensions
Depth | 7.4 in |
Width | 4.8 in |
Height | 3-1/2 in |
Details
Item | Blends and Digraphs Phonics Dominoes - Tiles Card |
Material | Plastic |
Features | Sturdy, Bright |
Includes | Blends and Digraphs Phonics Dominoes, Activity Guide, Jar with Lid |
Subject | Learning |
Recommended Age | 8+ |
Number of Pieces | 84 |
Skill Learning | Consonant, Blend, Word Family, Digraph, Phonic, Word Building, Vowels |
Description
The phonics fun (and learning) stacks up with these colorful dominoes! Add the fun of game play to literacy centers with dominoes. Supports hands-on explorations of phonics and word building. Features the most often used consonants and word families so children can build hundreds of words. Includes 84 dominoes in 6 bright colors, Activity Guide, and sturdy plastic storage jar with lid. Grades 1+. Ages 6-9 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 6", 2 mil, Clear, Pk1000 (8RJP2)
- GROTE Split Flex Tubing Spool, Black, 3/4", 100ft (83-8002-S)
- CRAYOLA Model Magic Clay, 8 oz., White, PK12 (574418)
- EDUCATIONAL INSIGHTS The Sneaky, Snacky Squirrel Game? (3405)
- EDUCATIONAL INSIGHTS Magic Moves™ Electronic Wand (1253)
- EDUCATIONAL INSIGHTS Playfoam Combo, PK24 (1906)
- EDUCATIONAL INSIGHTS GeoSafari® Complete Rock, Mineral, & Fossil Collections, 57 pcs (5210)
- EDUCATIONAL INSIGHTS GeoSafari® Motorized Solar System (5287)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- LEARNING RESOURCES Hand Pointers, 15in, PK6 (2655)
- Educational Insights Toys & Games