Shop All Toys & Games
Educational Insights
Pete the Cat I Love My Buttons Game
Mfr # 3419
Zoro # G4112531
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paperboard, Plastic
- Recommended Grade Grade PK-1
- Includes 4 Pete the Cat shirt boards with shaped button slots, 20 shaped buttons, 1 Pete the Cat squeezer, game spinner, guide
- Recommended Age 3-6 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 3419
- Zoro # G4112531
- UPC # 86002034199
- Country of Origin China
- Category Toys & Games
Details
Material | Paperboard, Plastic |
Recommended Grade | Grade PK-1 |
Includes | 4 Pete the Cat shirt boards with shaped button slots, 20 shaped buttons, 1 Pete the Cat squeezer, game spinner, guide |
Recommended Age | 3-6 Years |
Color | Multi |
Description
Pete the Cat lost his buttons and needs your help to find them! Players take turns spinning the spinner and using the Pete the Cat squeezer to pick up a matching button and place it in their Pete the Cat shirt game board. Fill your shirt first to win the game – and pick up key early learning skills like shapes, colors, and matching, too. This educational game for kids 3 and up is the latest in Educational Insights' award-winning line of squeezer-based preschool games. Includes 4 Pete the Cat shirt boards with shaped button slots, 20 shaped buttons, 1 Pete the Cat squeezer, game spinner, and guide. For 2-4 players ages 3-6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKSIDE DESIGN, LLC 18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC618)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- SANFORD Sanford Brands SAN1944654 Expo Dual 2 in 1 Dry Erase; Markers 2 Per Pack (SAN1944654)
- EDUCATIONAL INSIGHTS Design & Drill Shapes Workshop (4107)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- PRESSMAN Triominos Game (4451)
- Educational Insights Toys & Games