Shop All Classroom Furniture
Educational Insights
Patterned Fluorescent Light Filters, PK2
Mfr # 1232
Zoro # G5628577
product price: $24.25
/pk 2, $12.13/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric, magnet
- Color Blue Patterned
- Recommended Age All Ages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1232
- Zoro # G5628577
- UPC # 86002012326
- Country of Origin China
- Category Classroom Furniture
Details
Material | fabric, magnet |
Color | Blue Patterned |
Recommended Age | All Ages |
Description
Two-pack of heat resistant light filters reduce glare and flickering, creating a calming work environment. Perfect for classroom, library, and office environments! Filters are flame retardant and attach to standard ceiling fluorescent light fixtures with super-strong, built-in magnets that keep filters in position. Includes Certificate of Conformance for flame retardancy. Blue, patterned light filters measure 4'L X 2'W each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- NEXT INNOVATIONS 16" Tree of Life Amber Round Wall Art (101409003-AMBER)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- JONTI-CRAFT Hideaway Storage Cabinet-Mobile (5946JC)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- AUSSIE POUCH Aussie Pouch 2007069 19 in. Chair Double Pockets; Green Trim - Extra Large (2007069)
- Educational Insights Office & School Tables