Shop All Toys & Games
Educational Insights
My First Game - Bears in Pairs
Mfr # 1704
Zoro # G4112750
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK
- Recommended Age 2-4 Years
- Color Multi
- Material Plastic
- Includes playhouse, 3 pairs of matching bears, game spinner, parent guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1704
- Zoro # G4112750
- UPC # 86002017048
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK |
Recommended Age | 2-4 Years |
Color | Multi |
Material | Plastic |
Includes | playhouse, 3 pairs of matching bears, game spinner, parent guide |
Description
Hide and seek takes an adorable twist with this hands-on memory match game for toddlers!
Psst...They're Learning!
• Develops visual discrimination skills critical for future reading and math
• Practices matching, a foundational math skill
• Introduces game play and encourages good sportsmanship
Cut to the Chase
• Includes colorful barn playset with 6 compartments and 6 characters (3 sets)
• Parent activity guide includes three ways to play
• Perfect first game with simple, three-step instructions
• No reading required
Psst...They're Learning!
• Develops visual discrimination skills critical for future reading and math
• Practices matching, a foundational math skill
• Introduces game play and encourages good sportsmanship
Cut to the Chase
• Includes colorful barn playset with 6 compartments and 6 characters (3 sets)
• Parent activity guide includes three ways to play
• Perfect first game with simple, three-step instructions
• No reading required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER PACKAGES Felt Assembly (SA10XXK)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.005g Readability (ML-50)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Blends and Digraphs (2942)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- EDUCATIONAL INSIGHTS Barnyard Bounce Game (1777)
- DOWLING MAGNETS Magnet Marbles, PK100 (MC14)
- Educational Insights Toys & Games