Shop All Toys & Games
Educational Insights
MathShark® Learning Game, Single
Mfr # 8490
Zoro # G9427784
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.1 in
- Depth 9.9 in
- Height 4 in
- Subject Learning
- Recommended Age 6 Year
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 8490
- Zoro # G9427784
- UPC # 86002084903
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 6.1 in |
Depth | 9.9 in |
Height | 4 in |
Details
Item | 8490 MathShark Electronic Learning Game |
Subject | Learning |
Recommended Age | 6 Year |
Recommended Grade | 1 |
Maximum Number of Players | 1 |
Skill Learning | Fraction, Percent, Addition, Subtraction, Multiplication, Decimal, Mathematics, Division |
Description
Practice math facts anywhere with this engaging handheld game. MathShark offers quizzes at eight different skill levels in addition, subtraction, multiplication, division, fractions, decimals, and percentages. Motivates math learning, improves problem-solving recall, and encourages independent, parent-free learning. LCD screen clearly displays problems horizontally and vertically and gives immediate feedback. Switches to a full-function calculator with the touch of a button. Requires 2 AA batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- TOPS BUSINESS FORMS Pendaflex, DOUBLE STUFF FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, MANILA, 50PK (54459)
- BLUE SKY Daily/Monthly Frosted Planner, Rugby Stripe Artwork, 10x8, 12-Month (July to June): 2022-2023 (137885)
- STOREX Magnetic Wall File, Clear (70325U06C)
- EDUCATIONAL INSIGHTS Wireless Eggspert Extra Student Buttons, Set of 6 (7887)
- EDUCATIONAL INSIGHTS Playfoam Combo, PK24 (1906)
- EDUCATIONAL INSIGHTS Design + Drill Make-a-Marble Maze (4105)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- EDUCATIONAL INSIGHTS Kanoodle® Game (2978)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- TOY TIME Magnetic Doodle Toy Board for Creative Drawing, Writing and Sketching for Toddlers and Babies (738082AUR)
- Educational Insights Toys & Games