Shop All Toys & Games
Educational Insights
Magnetic Sight Words and Sentence Builders
Mfr # 1610
Zoro # G5633075
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material magnet
- Recommended Grade K+
- Recommended Age 5+ Years
- Color White with Black Print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1610
- Zoro # G5633075
- UPC # 86002016102
- Country of Origin China
- Category Toys & Games
Details
Material | magnet |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | White with Black Print |
Description
Reinforce sight words in context anywhere you can stick a magnet! Allows students to create hundreds of sentences and stories in centers. Works on any magnetic surface, including magnetic whiteboards and file cabinets. Supports beginning reading activities focusing on phonics, rhyming, sentence building, parts of speech and more. Includes over 240 sight words and punctuation marks. Grades K+.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- PILOT Pen, Gel, G2, Fn, Bk, PK4 (31057)
- EDUCATIONAL INSIGHTS GeoSafari® Compass Binoculars, PK2 (5274)
- EDUCATIONAL INSIGHTS Magnetic Letters & Numbers, 99 Pieces, PK2 (1780)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Short Vowels (2940)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- EDUCATIONAL INSIGHTS Wireless Eggspert Extra Student Buttons, Set of 6 (7887)
- METAL EARTH MUSTANG SWEET ARLENE (MMS180)
- Educational Insights Toys & Games