Shop All Toys & Games
Educational Insights
GeoSafari Stereoscope
Mfr # 5303
Zoro # G105969612
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Recommended Age 8+ years
- Recommended Grade Grades 3+
- Includes Microscope, 12 Rocks, Rock Tray, Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 5303
- Zoro # G105969612
- UPC # 86002053039
- Country of Origin China
- Category Toys & Games
Details
Color | White |
Material | Plastic |
Recommended Age | 8+ years |
Recommended Grade | Grades 3+ |
Includes | Microscope, 12 Rocks, Rock Tray, Guide |
Description
Get up close and personal with a variety of 3-D objects with the , a fully functional microscope with up to 20x magnification! The Stereoscope features 10x and 20x magnification eyepieces, an easy-focus knob, and a sturdy viewing stage with a top-mounted LED light for a magnificent, magnified view of opaque objects like fossils, rocks, insects, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Magenta (CZ131A)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- ZORO SELECT Double Wall Boxes, 40" x 20" x 20", Kraft, 5/Bundle (55VM49)
- EDUCATIONAL INSIGHTS MathShark® Learning Game, Single (8490)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- EDUCATIONAL INSIGHTS Shelbys Snack Shack Game® (3408)
- EDUCATIONAL INSIGHTS Design + Drill Patterns + Shapes (4108)
- EDUCATIONAL INSIGHTS Geosafari® Day 'N' Night Ant Farm (5144)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- LEARNING ADVANTAGE Magnetic Two-Color Counters, PK200 (7210)
- Educational Insights Toys & Games