Shop All Toys & Games
This Product is Discontinued
Educational Insights
GeoSafari® Jr. Bugnoculars (Discontinued)
Mfr # 5091
Zoro # G101243341
This Product is Discontinued
Key Features
- Material Plastic
- Recommended Age 3+ years
- Color Multi
- Includes 1 Pair of Binoculars with Extra Lens
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 5091
- Zoro # G101243341
- UPC # 86002050915
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Recommended Age | 3+ years |
Color | Multi |
Includes | 1 Pair of Binoculars with Extra Lens |
Recommended Grade | Grade PK+ |
Description
Little scientists can catch and observe critters, leaves, flowers, and more in this bug-friendly, kid-cool, transparent container. It's perfect for STEM learning!
Psst, They're Learning!
• Ideal tool for young entomologists and explorers
• Encourages outdoor exploration and hands-on scientific discovery
• Perfect for STEM learning
Cut to the Chase
• Kids can safely get an up-close view of bugs, flowers, leaves, and more with this transparent, lightweight, breathable container
• Includes soft, rubber-grip handles and snap-lock lid with air holes
• 2 Comfortable 3x magnification eyepieces on lid
• 2 Additional 2x magnification lenses on the side of the container
• Ages 3-6
Psst, They're Learning!
• Ideal tool for young entomologists and explorers
• Encourages outdoor exploration and hands-on scientific discovery
• Perfect for STEM learning
Cut to the Chase
• Kids can safely get an up-close view of bugs, flowers, leaves, and more with this transparent, lightweight, breathable container
• Includes soft, rubber-grip handles and snap-lock lid with air holes
• 2 Comfortable 3x magnification eyepieces on lid
• 2 Additional 2x magnification lenses on the side of the container
• Ages 3-6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.