Shop All Toys & Games
Educational Insights
GeoSafari® Ant Factory™
Mfr # 5145
Zoro # G9426183
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Durable
- Includes Guidebook, Ant Certificate
- Subject Learning, Animal
- Recommended Age 5 Year
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 5145
- Zoro # G9426183
- UPC # 86002051455
- Country of Origin China
- Category Toys & Games
Details
Item | Ant Factory - Learning Toy |
Features | Durable |
Includes | Guidebook, Ant Certificate |
Subject | Learning, Animal |
Recommended Age | 5 Year |
Assembly Required | Yes |
Skill Learning | Habitat, Observation, Ants, Ecology |
Description
It's easy for young entomologists to set up and maintain their own ant habitats with this Ant Factory.
Psst...They're Learning!
• Perfect for aspiring young entomologists
• Introduces learners to basic ecology
• Provides great lessons in responsibility
Cut to the Chase
• An escape-proof ant habitat used to observe the life of ants
• Includes a 24-page guide book with ant care and colony observation hints, water dropper, canal starting tool, and certificate to obtain ants by mail (fee required for shipping, handling, and insurance)
• Requires 2 cups of sand, not included
• Measures 9" high by 15" wide
Psst...They're Learning!
• Perfect for aspiring young entomologists
• Introduces learners to basic ecology
• Provides great lessons in responsibility
Cut to the Chase
• An escape-proof ant habitat used to observe the life of ants
• Includes a 24-page guide book with ant care and colony observation hints, water dropper, canal starting tool, and certificate to obtain ants by mail (fee required for shipping, handling, and insurance)
• Requires 2 cups of sand, not included
• Measures 9" high by 15" wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1-1/2" D-Ring Framed View Binder, Heavy Duty, Black (AVE68058)
- BIG HORN Heavy Duty Retractable Pull Badge Holder (19882)
- ALLIANCE Rubber Band, 7 In., Red, PK12 (ALL00700)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- EDUCATIONAL INSIGHTS Word on the Street® Game (2830)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- EDUCATIONAL INSIGHTS Design & Drill Riveting Workshop (4300)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- MELISSA & DOUG Jumbo Numbers Chunky Puzzle, 12in x 16in, 20 Pieces (3832)
- Educational Insights Toys & Games