Shop All Toys & Games
Educational Insights
Design & Drill® Robot
Mfr # 4127
Zoro # G5633653
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material plastic
- Color Multi
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 4127
- Zoro # G5633653
- UPC # 86002041272
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Material | plastic |
Color | Multi |
Recommended Grade | PK+ |
Description
Get ready for kid-powered robot fun! Little engineers will love the all-new Design & Drill Robot, the perfect introduction to STEM learning. Preschoolers can snap-together their robot's arms and then practice drilling multicolored bolts with the kid-friendly screwdriver to secure their masterpiece. Kids can customize their rockin' Robot with colorful, decorative stickers, and then it's ready for play! Ages 3-5 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8175G)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- EDUCATIONAL INSIGHTS Design + Drill Make-a-Marble Maze (4105)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- EDUCATIONAL INSIGHTS Kanoodle Pyramid (3083)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- EDUCATIONAL INSIGHTS Fraction Pie Puzzles (8445)
- EDUCATIONAL INSIGHTS Geosafari® Day 'N' Night Ant Farm (5144)
- THE PUPPET CO Puppet Buddies, Cow (PC004607)
- Educational Insights Toys & Games