Shop All Toys & Games
Educational Insights
Colors Bean Bags
Mfr # 3046
Zoro # G7552285
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Felt
- Includes 10 embroidered bean bags
- Color Assorted
- Recommended Age 3-6 Years
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 3046
- Zoro # G7552285
- UPC # 86002030467
- Country of Origin China
- Category Toys & Games
Details
Material | Felt |
Includes | 10 embroidered bean bags |
Color | Assorted |
Recommended Age | 3-6 Years |
Recommended Grade | Grade PK-K |
Description
Kids will love learning their colors and color words with this rainbow of beautifully embroidered felt bean bags in ten cool colors: red, blue, yellow, green, orange, purple, brown, black, gray and white. Each bean bag measures 4" x 4.25" - the perfect size for small hands - and stores conveniently in its own drawstring cloth bag. Includes a handy "Tip Sheet" with fun color identification and coordination games and activities.
Grades Pre-K+ Ages 3+
Grades Pre-K+ Ages 3+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" In-Out Planning Dry Erase Board (GA01110830)
- BOSTITCH Twist-n-Sharp 2-Hole Handheld Pencil Sharpener Pack, Assorted, PK3 (PS2-ASST-3PK)
- TYDENBROOKS Tug-Tight Seal, 12", Red, 40 Lb, PK1000 (32011121-01)
- GLOBAL EQUIPMENT Replacement AC Adapter, 12V 500mA For 318503, 244241 244242 (AC Adapter - 12V 500mA)
- EDUCATIONAL INSIGHTS AlphaMagnets® + MathMagnets®, 126 Pieces (1636)
- EDUCATIONAL INSIGHTS Design + Drill™ Activity Center (4112)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- EDUCATIONAL INSIGHTS Kanoodle Gravity Puzzle Game (3074)
- EDUCATIONAL INSIGHTS Pancake Pile-Up Relay Race Game, Multi (EII3025)
- EDUCATIONAL INSIGHTS Magnetic Letters & Numbers, 99 Pieces, PK2 (1780)
- Educational Insights Toys & Games