Shop All Classroom Furniture
Educational Insights
Classroom Light Filters, Tranquil Blue, PK4
Mfr # 1230
Zoro # G5632786
product price: $35.75
/pk 4, $8.94/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material fabric, magnet
- Recommended Age All Ages
- Color Tranquil Blue, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1230
- Zoro # G5632786
- UPC # 86002012302
- Country of Origin China
- Category Classroom Furniture
Details
Material | fabric, magnet |
Recommended Age | All Ages |
Color | Tranquil Blue, Blue |
Description
Fluorescent lights are a staple in classrooms, but their harsh glare and flickering light can cause eyestrain, headaches, and anxiety in students. Cover your classroom fluorescent lights with these fabric panels that fit over standard ceiling fixtures with sturdy, sewn-in magnets. Each set includes four 2' x 4' heat-resistant panels in Tranquil Blue. For use with fluorescent lights only!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- BOSS Stacking Chair, Overall 33-1/2" H, PK2 (B1800-CP-2)
- RICHELIEU HARDWARE Contemporary Furniture Leg, 6 3/32 in (155 mm), Brushed Nickel (917135150195)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- STOREX INDUSTRIES Storex Industries STX62409U06C-2 Small Cubby Bin with Cover Green Classroom - 2 Each (STX62409U06C-2)
- Educational Insights Classroom Furniture