Shop All Classroom Furniture
Educational Insights
Classroom Light Filters, For Every Season, PK3
Mfr # 1233
Zoro # G7964294
product price: $28.85
/pk 3, $9.62/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3 light filters
- Color Multi
- Recommended Age Teacher Resource
- Material Fabric, Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1233
- Zoro # G7964294
- UPC # 86002012333
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 3 light filters |
Color | Multi |
Recommended Age | Teacher Resource |
Material | Fabric, Magnet |
Description
Reduce the flicker and glare of fluorescent lights, and create a more calming and pleasant atmosphere with our Light Filters for Every Season! These beautiful patterned fabric panels feature three seasonal designs: fall, winter and spring/summer. Heat-resistant and flame retardant, the filters easily attach to standard ceiling light fixtures with six sturdy, built-in magnets. Perfect for the classroom, library, and the office!
• Includes three 2' x 4' heat-resistant panels in fall, winter and spring/summer designs
• Fabric panels fit over standard ceiling fixtures with sturdy, sewn-in magnets
• For use with fluorescent lights only
• Fabric contains a flame retardant coating
• Includes three 2' x 4' heat-resistant panels in fall, winter and spring/summer designs
• Fabric panels fit over standard ceiling fixtures with sturdy, sewn-in magnets
• For use with fluorescent lights only
• Fabric contains a flame retardant coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HOLIDAYS Tree Stand Welded Steel (5244)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- DMI Gel Cushion, 16"L x 18"W Gel/Foam Black (513-7645-0200)
- REGENCY Pedestal Desk, 35 D, 71 W, 29 H, Mahogany, Wood (LDP7135MH)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- Educational Insights Classroom Furniture