Shop All Classroom Furniture
Educational Insights
Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK
Mfr # 1237
Zoro # G105721548
original price:
$33.25
9% off
new price: $29.95
/pk 4, $7.49/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2ft.
- Width 2ft.
- For Use With 4+ years
- Includes 4 light filters
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1237
- Zoro # G105721548
- UPC # 86002012371
- Country of Origin China
- Category Classroom Furniture
Dimensions
Length | 2ft. |
Width | 2ft. |
Details
For Use With | 4+ years |
Color | Whisper White |
Includes | 4 light filters |
Recommended Grade | Grade PK+ |
Material | Textile |
Description
Create a calming and pleasant atmosphere with filters designed to reduce the flicker and glare of fluorescent and LED lights! Heat resistant fabric filters measure 2' x 2'. A perfect fit for many offices and classrooms and attach easily to standard ceiling figures with six sturdy, magnets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- WESTCLOX 8-1/2 in. L X 8-1/2 in. W Indoor Analog Wall Clock Plastic Black/White (46991A)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- FLASH FURNITURE Green Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-GREEN-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- Educational Insights Office & School Tables