Shop All Laminating Pouches and Film
Educational Insights
Classroom Laminator Pouches, PK100
Mfr # 8811
Zoro # G6028478
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 8+ Years
- Recommended Grade 3+
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Insights
- MFR # 8811
- Zoro # G6028478
- UPC # 86002088116
- Country of Origin China
- Category Laminating Pouches and Film
Details
Material | plastic |
Recommended Age | 8+ Years |
Recommended Grade | 3+ |
Color | Clear |
Description
Works with our convenient and compact Personal Classroom Laminator. Includes 100 laminating pouches. Protects student work, photos, bulletin board decorations, name tags and much more. Makes it easy to create write & wipe classroom materials students can use over and over again with dry-erase markers or crayons. Allows lamination of documents up to 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 10", Kraft, 15/Bundle (493T93)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- EDUCATIONAL INSIGHTS Classroom Laminator (8810)
- SWINGLINE GBC Laminating Pouches, 5 mil, 11 1/2x9, PK100 (3200587)
- GBC Pinnacle 27 EZLoad Roll Film, 1.7 mil, 25" x 500 ft, Gloss Clear, PK2 PK (3748203EZ)
- GBC Ultima 35 EZload Roll Film, 5 mil, 12" x 100 ft, Gloss Clear, PK2 PK (3000052EZ)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- GBC EZload Roll Film, Nap I, 3 mil, 25 x 250 ft, Gloss Clear, PK2 (3000024EZ)
- TARIFOLD Self-Laminating Pockets, Letter Size 9" x 11-3/5", PK50 (170-30858)
- Educational Insights Laminating Pouches and Film