Shop All Toys & Games
Educational Insights
AlphaMagnets® + MathMagnets®, 126 Pieces
Mfr # 1636
Zoro # G801243023
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Includes 126 Pieces
- Material Plastic, Magnet
- Recommended Grade Grade PK+
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1636
- Zoro # G801243023
- UPC # 86002016362
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Includes | 126 Pieces |
Material | Plastic, Magnet |
Recommended Grade | Grade PK+ |
Color | Assorted |
Description
Features 126 proportional magnets that stay where they're placed.
The highest quality magnetic manipulatives available!
- Features more and stronger magnets than other magnetic letters and numbers to ensure each piece stays where you want it and doesn't slip
- Provides examples of letters and numbers formed the same way students are taught to form them
- Demonstrates accurate relative proportions between uppercase and lowercase letters
- Includes extras of the letters you need most (a, e, i, o, u, b, l, m, r, s, t)
- All 126 pieces in 6 colors measure 1.5"H each and store in a durable, stackable tub for easy cleanup
- Grades PreK+
The highest quality magnetic manipulatives available!
- Features more and stronger magnets than other magnetic letters and numbers to ensure each piece stays where you want it and doesn't slip
- Provides examples of letters and numbers formed the same way students are taught to form them
- Demonstrates accurate relative proportions between uppercase and lowercase letters
- Includes extras of the letters you need most (a, e, i, o, u, b, l, m, r, s, t)
- All 126 pieces in 6 colors measure 1.5"H each and store in a durable, stackable tub for easy cleanup
- Grades PreK+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Fixed-Depth Corrugated Shipping Boxes, RSC, 9 in. x 12 in. x 4 in., Brown Kraft, 25PK (UFS1294)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 6", Kraft, 25/Bundle (11A616)
- COSCO ACCU-STAMP Gel Ink Refill, Red, 0.35 oz Bottle (090683)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- EDUCATIONAL INSIGHTS Shapes Bean Bags (3048)
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- EDUCATIONAL INSIGHTS Design + Drill Patterns + Shapes (4108)
- EDUCATIONAL INSIGHTS Design & Drill BrightWorks (4138)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- LEARNING RESOURCES MathLink® Cubes, Set of 100 (4285)
- Educational Insights Toys & Games