Shop All Toys & Games
Educational Insights
AlphaMagnets® And MathMagnets®, Color-Coded, 214 Pieces
Mfr # 1639
Zoro # G9671962
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, Blue
- Features Magnetic
- Subject Learning
- Recommended Age 4-6 Year
- Recommended Grade PreK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Educational Insights
- MFR # 1639
- Zoro # G9671962
- UPC # 86002016393
- Country of Origin China
- Category Toys & Games
Details
Item | AlphaMagnets and MathMagnets Color-Coded Magnets, Set of 214 - Learning Toy |
Color | Red, Blue |
Features | Magnetic |
Subject | Learning |
Recommended Age | 4-6 Year |
Recommended Grade | PreK+ |
Number of Pieces | 214 |
Skill Learning | Alphabet, Uppercase Letters, Lowercase Letters, Number Recognition, Vowels, Consonant, Number, Color Identification |
Description
Features 214 color-coded magnets that stay where they're placed.
The highest quality magnetic manipulatives available!
- Features more and stronger magnets than other magnetic manipulatives to ensure each piece stays where you want it and doesn't slip
- Provides examples of letters and numbers formed the same way students are taught to form them
- Includes extras of the most frequently used letters (a, e, i, o, u, b, l, m, r, s, t), plus math operation signs to practice building and solving equations
- Offers color-coding that helps children learn the parts of a number sentence (red operations signs, blue numbers) and the difference between consonants (blue) and vowels (red)
- Stores in a durable, stackable tub for easy cleanup
- All 214 pieces measure 1.5"H each so they're easy for small hands to manage and provide tactile reinforcement of early math concepts
- Grades PreK+
The highest quality magnetic manipulatives available!
- Features more and stronger magnets than other magnetic manipulatives to ensure each piece stays where you want it and doesn't slip
- Provides examples of letters and numbers formed the same way students are taught to form them
- Includes extras of the most frequently used letters (a, e, i, o, u, b, l, m, r, s, t), plus math operation signs to practice building and solving equations
- Offers color-coding that helps children learn the parts of a number sentence (red operations signs, blue numbers) and the difference between consonants (blue) and vowels (red)
- Stores in a durable, stackable tub for easy cleanup
- All 214 pieces measure 1.5"H each so they're easy for small hands to manage and provide tactile reinforcement of early math concepts
- Grades PreK+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 8 In, Blk Soft Grip Handle (2WFX2)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- MELISSA & DOUG Bread + Butter Toast Set (9344)
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- EDUCATIONAL INSIGHTS Barnyard Bounce Game (1777)
- EDUCATIONAL INSIGHTS Big Money™ Magnetic Coins And Bills, 50 Pieces (3063)
- EDUCATIONAL INSIGHTS Play Money, Coins And Bills Tray (3058)
- EDUCATIONAL INSIGHTS Wireless Eggspert 2.4gHz (7886)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- EDUCATIONAL INSIGHTS GeoSafari® Jr. My First Microscope (5112)
- LEARNING RESOURCES Pretend + Play® Dish Set, 24 Pieces (0294)
- Educational Insights Toys & Games