Shop All Toys & Games
Educational Advantage
Sprat Fishing 1-30
Mfr # EA43
Zoro # G7546746
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Color Blue, Yellow, Red, Green
- Material HDPE, PP, ABS
- Recommended Age 2-6 Years
- Includes 30 sprats numbered 1-30, 2 fishing rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Advantage
- MFR # EA43
- Zoro # G7546746
- Country of Origin India
- Category Toys & Games
Details
Recommended Grade | Grade PK-1 |
Color | Blue, Yellow, Red, Green |
Material | HDPE, PP, ABS |
Recommended Age | 2-6 Years |
Includes | 30 sprats numbered 1-30, 2 fishing rods |
Description
This number fishing game is suitable for indoor and outdoor use. The compact fish are perfect for table top, sand and water tray use. Players hook the fish with their fishing rods. The game is designed to improve motor skills and hand-eye coordination whilst learning numbers 1 to 30. Great for early math! There are 30 brightly colored, numbered fish and 2 fishing rods, together with a net bag for storage. The Fish are made from durable plastic and are approximately 3.9" long, with the fishing rods measuring 20" long. Contents: 30 sprats numbered 1-30, 2 fishing rods. Age 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- RDW 1 Part Padded Guest Checks, PK2000 (3136PAD)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- BROTHER Cartridge, 3/4""-Bk/Yw (BRTTZE641)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING ADVANTAGE Joey Jump - Catching Game (7060)
- TOY TIME Toy Time Spring Rocking Horse Ride On for Kids with Interactive Sounds and Straps 2-5 Years Old (137126MGD)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- BANANA PANDA Make-a-Match Puzzle Fire Truck (49044)
- CARRERA Disney Pixar Cars Race Track in a Figure (20063010)
- TOY TIME Pretend Play Princess Vanity with Stool, Accessories, Lights, Sounds by Toy Time (443004BNJ)
- Educational Advantage Toys & Games