Shop All Toys & Games
Educational Advantage
Giant Activity Rings, Set of 9
Mfr # EA69
Zoro # G400926358
$63.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic (HDPE)
- Includes 9 rings in 3 sizes
- Color Blue, Yellow, Red
- Recommended Grade Grade PK
- Recommended Age 12+ months
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Advantage
- MFR # EA69
- Zoro # G400926358
- Country of Origin India
- Category Toys & Games
Details
Material | Plastic (HDPE) |
Includes | 9 rings in 3 sizes |
Color | Blue, Yellow, Red |
Recommended Grade | Grade PK |
Recommended Age | 12+ months |
Description
This is a set of 9 high quality rings in 3 different sizes ranging from 9.8" - 17.7" diameter. The different sizes are color coded for each recognition. They are great both indoors and outdoors for a range of individual and group activities. Roll them, sort by color and size, sort materials inside them, throw bean bags into them or use them in imaginative play. Use language to compare size such as small, smaller, smallest and large, larger and largest. Each ring includes braille (small, medium or large). Made from durable plastic with a textured surface and supplied in 3 colors. Age: 12 months+.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulldog Clips, Medium, Nickel-Plated, PK36 (2002LMR)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1" x 50FT- Black (WL-PP-NS-100-50-BK)
- LEXMARK Black & Color Imaging Kit 40K YLD (70C0Z50)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- JA-RU Sand Box Toy Plastic Rubber Assorted (1288)
- LEARNING RESOURCES Patterned Hand Pointers, PK6 (1958)
- POPULAR PLAYTHINGS Monkey Match™ Game (50401)
- AZIMPORT Azimport PS07B Clarinet with 8 Colored Keys; Metallic Silver (PS07B)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- TREND Skill Drill FlashCards, 3x6, Addition, PK91 (T53101)
- MASTERPIECES Masterpieces M50202 Jigsaw Puzzle Glue Tube (M50202)
- Educational Advantage Toys & Games