Shop All Toys & Games
Educational Advantage
Connecting Number Rods Work Cards
Mfr # 311
Zoro # G101243051
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Material Paper
- Color Multi
- Includes 20 workcards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Educational Advantage
- MFR # 311
- Zoro # G101243051
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Material | Paper |
Color | Multi |
Includes | 20 workcards |
Description
A set of A5 (5.8" x 8.3") cards designed to be used with connecting number rods using numbers 1-20 in the question. There are 10 addition and 10 subtraction color-coded cards. Each card has a question on the front and the answer with images of the connecting number rods on the reverse. Any card can be completed using the connecting number rods 64 piece set (sold separately). Each set of 20 includes 10 addition and 10 subtraction color-coded cards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- BANKERS BOX Storage File Box, 9x4x24, PK12 (00706)
- UST Push-Type Pneumatic Tensioner for 2 Steel Straps (UST 1205)
- ZORO SELECT Multi-Depth Corrugated Boxes, 16" x 12" x 12", Kraft, 25/Bundle (55VH19)
- TEGU Magnetic Wooden Blocks, 8-Piece Pocket Pouch, Sunset (POP-SNS-508T)
- MANIMO Manimo™ Weighted Turquoise Turtle, 2kg (30111)
- LEARNING RESOURCES Candy Construction™, 90 Pieces (5020)
- VALLEJO PAINT Vallejo Paint LGNFRT612 FORETOLD - Fatesworn (LGNFRT612)
- JUNIOR LEARNING CVC Puzzles (240)
- INSECT LORE Life Cycle Figurines Set, 24 Pieces (2205)
- SMARTMAX SmartMax® My First Farm Animals, 16 Pieces (SMX221)
- Educational Advantage Toys & Games