Shop All Pump Parts
Edson
Suction Strainer, 4 in. NPT, Bronze
Mfr # 11140
Zoro # G4153871
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Inlet 4 in FNPT
- Material of Construction Bronze
- Type Side Round Perforations
- Function Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11140
- Zoro # G4153871
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 6" |
Height | 6" |
Inlet Dia. | 4 in |
Details
Item | Suction Strainer |
Material | Bronze |
Inlet | 4 in FNPT |
Material of Construction | Bronze |
Type | Side Round Perforations |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
NPT | 4" |
Fits | 4" MNPT Suction Hose |
Perforation Shape | Round |
Perforation Location | Side |
Inlet Gender | Female |
Inlet Standard | NPT |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 4 in FNPT, Material Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NC Mechanical Float Switch 115VAC (3BY75)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- SJE-RHOMBUS VerticalMaster Float Switch 120V (30VM1WP)
- ARO O-Ring, Beige (94820)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- EDSON Pump Service Kit (11455)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- EDSON Grout Pump, 18 GPM, Aluminum (21757)
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- RACOR Repl Kit, Turbine- 500Series (RK15013D)
- Edson Pump Parts