Shop All Pump Parts
Edson
Suction Strainer, 3 in. NPT, Bronze
Mfr # 11130
Zoro # G4153880
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Material of Construction Bronze
- Type Side Round Perforations
- Diameter 6"
- Fits 3" MNPT Suction Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11130
- Zoro # G4153880
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 6" |
Height | 6" |
Inlet Dia. | 3 in |
Details
Item | Suction Strainer |
Material | Bronze |
Material of Construction | Bronze |
Type | Side Round Perforations |
Fits | 3" MNPT Suction Hose |
Inlet | 3 in FNPT |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
NPT | 3" |
Perforation Shape | Round |
Inlet Standard | NPT |
Inlet Gender | Female |
Perforation Location | Side |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 3 in FNPT, Material Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- LIBERTY PUMPS 21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 115V (P372LE51/A2)
- SUMP ALARM Heavy Duty Float Switch (SA-3120-10)
- LITTLE GIANT PUMP High Head Effluent Pump, 1/2hp, 160ft. Max (558911)
- EDSON Grout Pump, 18 GPM, Aluminum (21757)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- EDSON Pump Service Kit (11455)
- DAYTON Valve, Safety, 0-6 GPM (1MDA7)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 100 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-33)
- DRESSER-RAND DRESSER-RAND 6026596-050 CARBON RING PUMP PARTS AND ACCESSORY (6026596-050)
- Edson Pump Parts