Shop All Pump Parts
Edson
Suction Strainer, 1-1/2 in. NPT, Bronze
Mfr # 11115
Zoro # G4153908
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Inlet 1-1/2 in FNPT
- Material of Construction Bronze
- Type Side Round Perforations
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11115
- Zoro # G4153908
- Country of Origin United States
- Category Pump Parts
Dimensions
Height | 4" |
Diameter | 4" |
Inlet Dia. | 1 1/2 in |
Details
Item | Suction Strainer |
Material | Bronze |
Inlet | 1-1/2 in FNPT |
Material of Construction | Bronze |
Type | Side Round Perforations |
Function | Prevents Large Particles of Sediment, Sewage, Mud, or Solids from Entering Suction Port of Drainage Pumps |
NPT | 1-1/2" |
Fits | 1-1/2" MNPT Suction Hose |
Perforation Location | Side |
Inlet Standard | NPT |
Perforation Shape | Round |
Inlet Gender | Female |
Description
Suction Strainer, Perforation Shape and Location Side Round, Inlet 1-1/2 in FNPT, Material Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Discharge Tee (EFDST100)
- PULSAFEEDER Bleed Valve Kit (J30515)
- TELEMECANIQUE SENSORS Float Switch 7 1/4In Rod G+H (9049ER7)
- STENNER Chemical Solution Tank, 7.5 Gal for SVP Series (STS7N-02G1)
- EDSON Grout Pump, 18 GPM, Aluminum (21757)
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- EDSON Pump Service Kit (11455)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- A.R. NORTH AMERICA Chemical Injector 2.1 (0203004120)
- PRAHER Praher PRN231 Oring for Union (PRN231)
- HOFFMAN Seal Kit (180014)
- Edson Pump Parts