Shop All Carts, Caddies & Accessories
Edson
Portable Waste Cart, 10 GPM, Aluminum
Mfr # 25655
Zoro # G2155356
product price: $3,480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,480.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Inlet/Outlet 1-1/2 in NPT
- Body Material Aluminum
- Self-Priming Yes
- Diaphragm Material - Pumps Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 25655
- Zoro # G2155356
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Intake Connection Size | 1 1/2 in |
Discharge Connection Size | 1 1/2 in |
Description
Portable Waste Cart, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Mounting Orientation Vertical, Overall Width 33.63 in, Priming Self-Priming, Suction Lift (Maximum) 15 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 10 gpm, Overall Height 43.75 in, Overall Length 29.88 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 15 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- RUBBERMAID COMMERCIAL 13QT BLK Wastebasket (FG295500BLA)
- F MATIC Twist Mini Dispenser Black Matte Sample (SAMPLE-TW100B)
- ETTORE SideKick Holster Detachable (02041)
- ETTORE Double Loop Nylon Holster (50130)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- PRINCE CASTLE Holder, Mop/Broom (18") For - Part# Pc918B6 (PC918B6)
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- PERFEX Truclean Twin 3" Casters/Wheels With Bra (22-40)
- BOARDWALK Janitor's Cart, Three-Shelf, 22w x 44d x 38h, Gray (3485204)
- Edson Carts, Caddies & Accessories