Shop All Marine & Boat Lighting
Edson Marine
Vision Series Perko Combination Light 1197 w/50" Pigtail
Mfr # 67500
Zoro # G5071982
$74.05
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
- Brand Edson Marine
- MFR # 67500
- Zoro # G5071982
- UPC # 796744675009
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Perko Combination Anchor/Steaming Light (50" Wire Length) Edson offers the 67500 Perko Combination Anchor/Steaming Light (50" Wire Length) that is specifically designed for Edson's Vision Series Light Arms. All-Round White Light with 12 volt bulb and is constructed of Black Polymer and Chrome Plated Zinc Alloy Top. Certified For Use on Sail or Power Driven Vessels Under 20 Meters (65.6 ft.) in Length The 67500 Perko Combination Anchor/Steaming Light requires an Edson Light Arm that is secured to a Vision Series Base Mount with a Light Arm Receiver and Radar Mounting Plate. Order Edson's Light Arm, Light Arm Receiver, Base Mount and Mounting Plate separately.
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
- MILTON Nickel Plated Valve Caps, High-Heat, PK50 (434)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- BUCCANEER ROPE 3/8 x 200' Double Braid Nylon Anchor Line, White (32-00200)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- EDSON MARINE Vision Series Attwood LED 12V Combination Light w/72" Pigtail (67510)
- TACO METALS Taco Metals T-Top LED Tube Light (F38-2060B-1)
- CAFRAMO Maestro 12V 3-Speed 6" Marine Fan w/LED Light - White (7482CAWBX)
- SEACHOICE PRODUCTS 03001 12V LED Under Water Light (8371460)
- HELLA MARINE All Round Anchor Light Incadescent 2Nm Black 12V (2984505)
- PERKO 42" All-Round Light Reduced Glare Fits 1045 1047 (1440DP5CHR)
- SEA DOG Light-Utility White Led, #401321-1 (401321-1)
- Edson Marine Marine & Boat Lighting