Shop All Marine & Boat Lighting
Edson Marine
Vision Series Light Arm f/Radar & Sat Domes
Mfr # 68650
Zoro # G5062943
product price: $205.99
/ea
Free Shipping & Returns
$205.99
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
- Brand Edson Marine
- MFR # 68650
- Zoro # G5062943
- UPC # 796744686500
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Light Arm for Radar Domes and Sat Domes Edson's 68650 Vision Series Light Arm allows you to attach your Navigation Light to your Edson Vision Series Mount with a Radar Dome and Satellite Dome. Light Arm extends 14" toward the stern allowing room for your Radar or Satellite Dome. The Light Arm is 28" tall, which meets Coast Guard standards for navigation lights. Edson's Light Arm requires a Light Arm Receiver that is dependent on the style of Vision Series Mount you have (Aft Angled or Vertical). Specifications: Mounting Plates and Light Arm Receiver are required to complete an Edson Vision Series Mounting System. (sold separately) Base mounts sold separately
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
- BOSCH ICON Wiper Blade -22A (22A)
- RACE SPORT 9" Offroad Hid Rally Light (RS-9-HID-35W)
- CLOYES Cloyes Timing True Roller Set, 9-3659X3 (9-3659X3)
- WESTWARD Disc Brake Piston Tool, 1 1/2 In (1EJZ5)
- EDSON MARINE Vision Series Attwood LED 12V Combination Light w/72" Pigtail (67510)
- PANELTRONICS Led 120 Vac 1/4 Inch Green (048-016)
- PRESTA Green Wool Polishing Pad (890143)
- HELLA MARINE Module 70 Gen 3 LED Floodlight, White Housing, Long Range, 800 Lumens (996276471)
- SEA-DOG Deluxe LED Courtesy Light - Down Facing - Blue (401421-1)
- ILC Replacement for Light Bulb / Lamp 12V 25W Ba15s replacement light bulb lamp, 10PK (12V 25W BA15S LIGHT BULB / LAMP)
- ILC Replacement for Rayovac Sp8d replacement light bulb lamp (SP8D RAYOVAC)
- Edson Marine Marine & Boat Lighting