Shop All Sailing & Rigging Equipment
Edson Marine
Stern Rail Outboard Aluminum Motor Mount f/1-1/4" Railings
Mfr # 521-125AL
Zoro # G4672578
Free Shipping & Returns
$510.99
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
- Brand Edson Marine
- MFR # 521-125AL
- Zoro # G4672578
- UPC # 796744019179
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Stern Rail Outboard Aluminum Motor Mount f/1-1/4 Railings Built to hold motors up to 100lbs/45 kg (about 15 hp). Convenient cleat and side handles allow you to tie the motor and lock it safely on board. The non-corroding polished 316 stainless bracket with non-skid pad, bolted to the UV stable poly backing board always looks ship-shape no more varnishing. Comes complete with hardware to attach to any 1-1/4 (3.2cm) stainless rail. Bottom cleat comes unattached so that it will fit any rail spacing. Note: 1-1/4 rail version comes complete with anodized aluminum bracket, stainless cleat and stainless U-bolt for 1-1/4 railing. Wt. 10 lb (4.5 kg).
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
- UWS Drawer Truck Tool Box, 18", EC20021 (EC20021)
- DONALDSON Fuel Filter, Spin-On, P550127 (P550127)
- EATON BUSSMANN Panel Mount Circuit Breaker, 10 A, 32V DC (CB174-10)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- RONSTAN S55 BB Orbit Block Triple Becket Swivel (RF55310)
- RONSTAN Stanchion Cap Suits 22.2mm DiameteRTube (PNP54)
- PICO Tie Wrap-7" Blk 100Pc, #7076E (7076E)
- TH MARINE Deck Plate White, #DPCAM-6-2-DP (DPCAM-6-2-DP)
- RONSTAN Turned U Bolt 5/16” x 1-1/2” Stud (RF541)
- RONSTAN Protest Flag 14cm x 23cm (RF4020)
- C. SHERMAN JOHNSON Tubular Turnbuckle w/Splice Eye (LS-2900)
- Edson Marine Sailing & Rigging Equipment