Shop All Deck Hardware
Edson Marine
ComfortGrip 8"- 3-Pack
Mfr # 97001
Zoro # G4667434
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edson Marine
- MFR # 97001
- Zoro # G4667434
- UPC # 796744970012
- Country of Origin Unknown
- Category Deck Hardware
Description
ComfortGrip 8"- 3-Pack Edson s iconic ComfortGrip , now in 8 adhesive strips! Designed to fit on 1 to 1.25 diameter railings, these tactile grips will ergonomically cushion fingers while providing a secure hold. A high-performance Santoprene construction and a 3M Adhesive ensures these grips can withstand the harshest conditions! The 8" ComfortGrip include three grips to fit just about any application. By adding a comfortable ergonomic grip with finger grooves to additional rail supports around your boat will not only save your hands but the hands of your guests as well. These grips are great to attach to: Boarding Handles, Hand Rails, Grab Rails, Swim Ladders, Bow Rails, Tiller Steering, T-Tops, Tools, and much more! Specifications : Comfortable ergonomic grips with finger grooves Made from high-performance Santoprene Designed to fit on to 1" to 1.25" diameter railings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- JOHNDOW INDUSTRIES Rotary Hand Pump, 2 Way (JDI-35-UL)
- SKF Wheel Seal, 20113 (20113)
- GATES HVAC Heater Hose, 28468 (28468)
- EDSON MARINE ComfortGrip 12"- 3-Pack (97002)
- RITCHIE Xp-99 Kayaker Compass Surface Mount - Black (XP-99)
- ATTWOOD Attwood 238630-1 238 Series Fixed Height Extension Post - 30" (238630-1)
- SEA-DOG Smooth Quarter Turn Deck Plate - White - 4" (336140-1)
- SEA-DOG Sea-Dog 147056-1 Stainless Steel Bow Shackle - 1/4" (147056-1)
- WHITECAP Hose Deck Fill 1-1/2" Hose - Gas (6123C)
- PERKO 1 1/2" Thru-Hull Fitting F/ Hose Plastic (0328DP8)
- Edson Marine Deck Hardware