Edson Marine

13" SS Comfort Grip PowerWheel Steering Wheel w/PowerKnob


product price: $705.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Edson PowerWheels 13" SS Comfort Grip The perfect combination of durability, good looks and soft feel! Edson s ComfortGrip PowerWheels feature a unique rubber finger grip insert that provides precise control and ultimate comfort. And with the optional Pro-Series or ComfortGrip PowerKnob, you also get the ultimate in control. Includes Stainless Wheel Nut with inserts for 12mm -18 threads. You have your hands on your wheel more than any other part of your boat - so don't settle for anything but the best! Edson PowerWheels feature a classic design blended with contemporary styling and are one of the best ways to upgrade the look and feel of your boat. FEATURES: Solid Cast 316 Stainless Steel Construction Classic Tri-Spoke Design looks great on any boat. One piece casting - no rough welds or joints. Polished Stainless Steel Finish Easy-hold Finger Grip on Wheel Rim provides precise control and comfort. Will accommodate Edson's popular Pro-Series PowerKnob for even greater control! Marine grade Stainless keeps its shine even in the toughest marine environments. Precisely designed for cockpits, consoles, flybridges and towers. Fits Standard Powerboat Wheel Shafts. Includes 316 1" Stainless Wheel Nut with insert for 12mm and 5/8 -18 threads. Premium boatbuilders worldwide demand Edson wheels for their boats - you should too!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.