Shop All Pump Parts
Edson
Hand Pump Kit, 30 GPM, Aluminum
Mfr # 11755
Zoro # G1599669
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Max. Operating PSI 5 psi
- Diaphragm Material Buna-N
- Self-Priming Yes
- Prime in Feet 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edson
- MFR # 11755
- Zoro # G1599669
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Width | 16 in |
Overall Length | 32 in |
Overall Height | 8 in |
Discharge Connection Size | 1 1/2 in |
Intake Connection Size | 1 1/2 in |
Description
Hand Pump Kit, Discharge Connection Size 1 1/2 in, Intake Connection Size 1 1/2 in, Overall Width 16 in, Priming Self-Priming, Suction Lift (Maximum) 15 ft, Check Valve Material Buna-N, Diaphragm Material Buna-N, Flow Rate (Maximum) 30 gpm, Overall Height 8 in, Overall Length 32 in, Housing Material Aluminum, Intake Connection Type NPT, Discharge Connection Type NPT, Feet of Head (Maximum) 15 ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Packing, U-Cup (Y240-9)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10110 CcMin Water (RMA-33)
- DAYTON Impeller Nut, 7/16, 20 UNF (PPT03305G)
- EVERFLO Sprayer Pump, Inlet/Outlet 3/4" QC (EF5500-QA-BOX)
- EDSON Grout Pump, 18 GPM, Aluminum (21757)
- EDSON Suction Strainer, 2 in. NPT, Bronze (11120)
- EDSON Suction Strainer, 1-1/2 in. NPT, Bronze (11115)
- EDSON Suction Strainer, 3 in. NPT, Bronze (11130)
- EDSON Pump Service Kit (11455)
- DAYTON Pump Repair Kit, For 2ZWR5A, 2ZWR6A (21TG50)
- FILL-RITE Vane Pack Kit0 (KIT120VP)
- Edson Pump Parts